• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head QC/29

Article no.: 264834 QC/29
  • Through-coolant: yes

Product details

Technical Data

Series Master Mute
Application type right-hand
System QC
Through-coolant yes
Cutting point / joint 20 mm
ISO code cutting head STUCR
suitable indexable insert TC.. 16T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 26 mm
Centre offset L3 15 mm
Overall length L 21 mm
Insert screw 269023 2
Type of product Cutting head

Identification numbers & Classifications

Article number 264834 QC/29
EAN / GTIN 4251414902749

Description

Suitable for:

Boring bar shanks No. 264890, 264894 and 264898.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

Spare parts

From the same series "Master Mute" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    System / insert size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart