{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ABS® T ⌀ d | 50 mm | |
Shank | ABS | |
Through-coolant | yes | |
Length L | 100 mm | |
Type of product | Extension |
Article number | 236668 50 | |
EAN / GTIN | 4047109203808 | |
Manufacturer number | A20 05652 |