RM-FCR-0500-H7S-CS-C IC07 Výstružníky z tvrdokovu, válcová stopka, rovné drážkování podle DIN 212C, pro obrábění slepých otvorů.

Article no.: 1813223
Price per 1 ks
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 ks (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Druh produktu Phillips, bit

Identification & Classification

Article number 1813223
EAN / GTIN 7291075397154
Manufacturer number 1813223
L-Number L24010 64

Description

Popis:

Výstružník - plný / pájený, montážní průměr, strana stroje (DCONMS) 5 mm, délka řezné hrany (L) 23 mm, celková délka (OAL) 86 mm.

Charakteristika:

  • Prumer rozhraní strana stroje (DCONMS) 5 mm
  • Délka rezné hrany (L) 23 mm
  • Celková délka (OAL) 86 mm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart