• Gli ordini inseriti il 22 e 23/12 fino alle ore 12 su merce disponibile saranno regolarmente elaborati e spediti, mentre successivamente saranno evasi dal 02/01/26.

Testa di foratura e fresatura radiale, EWS - Varia V5, 60.50V5MP630R

Article no.: 130566
Price per 1 Articolo
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Articolo (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 130566
EAN / GTIN 4069739077239
Manufacturer number 60.50V5MP630R
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Deutschland, www.ews-tools.de

Description

Descrizione:

Utensili motorizzati, codolo VDI50 ruotato di 30°, attacco radiale, raffreddamento esterno

Proprietà:

  • Denominazione prodotto (PRODDES): 60.50V5MP630R
  • Tipo di prodotto: Utensili motorizzati
  • Altezza totale (OAH): 104
  • Max. Coppia (TQX): 100 Nm
  • Max. Velocità, ingresso (RPMX): 4000 giri/min
  • Rapporto di trasmissione (TR): 1:1
  • Lunghezza sporgenza (LPR): 227 mm
  • Lunghezza di lavoro (WF): 175 mm
  • Dimensione codolo: VDI50 gambo ruotato di 30°
  • Dimensione interfaccia: EWS Varia V5
  • Raffreddamento Attacco: Raffreddamento esterno
  • Giunto: 2-piatto

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart