• The item cannot be ordered due to missing prices.

Sector first aid case 2

Article no.: 098494 2
  • Labelling of hazardous substances: GHS02: Flame

Product details

Technical Data

Version 2
Labelling of hazardous substances GHS02: Flame
Standard DIN 13157
Application range Electrical work
Type of product First Aid box

Identification numbers & Classifications

Article number 098494 2
EAN / GTIN 4045444596883
Manufacturer number 418.035.00314

Description

Version:

First-aid case, filled to DIN 13157 plus special contents for occupation-specific requirements in dustproof and waterproof ABS case including wall bracket.
Electrical work, leather finger stool, tweezers, resuscitation aid, roll of quick bandage, cold compress, burns soothing gel, alcohol-free cleaning wipes, sterile gauze, eye-wash bottle with salt solution, mesh dressings size 3.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart