• The item cannot be ordered due to missing prices.

Alternative article:

Safety harness PROTON WIND, Type: M/XXL

Article no.: 098117 M/XXL
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size M / XXL
Hip measurement 910-1240 mm
Weight 2.99 kg
Type of product Safety harness

Identification & Classification

Article number 098117 M/XXL
Copy
EAN / GTIN 4030281230915
Copy
Manufacturer number G-1132-WS-M/XXL
Copy
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

PROTON WIND. Fully equipped safety, restraint and climbing harness with plastic slide plate. It can be used in all applications where there are very high requirements for safety and functionality.

Application:

Power supply systems, steelwork, lift platforms, wind energy, fire fighting, telecommunications

Standard:

EN 361

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart