• The item cannot be ordered due to missing prices.

Pair of gloves Pro Cut D 10

Article no.: 094602 10
  • Glove characteristics: DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Cut protection class: D

Product details

Technical Data

Contents 12
Glove characteristics DMF-free; Reinforced crook of the thumb
Knitted technology 18G
Drying air dry
EN 388 4X43D
Backing material HPPE
Coating water-based PU/nitrile
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Glove size 10
Length 255 mm
Application reusable
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094602 10
EAN / GTIN 4062406572167

Description

Version:

HOLEX Pro Cut D. Seamless knitted cut-resistant gloves for precise and general-purpose activities and protection against high cut hazards. With PU nitrile foam coating and very good fit and dexterity. With reinforced thumb joint for longer life. Ideal for use in both dry and oily working conditions. 18 gauge knitted technology.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart