• The item cannot be ordered due to missing prices.

Quick release fastener, black, Length: 55cm

Article no.: 092856 55
Copy

Select article variation and quantity

Length (cm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 55 cm
Colour black
Colour black
Contents 1 pair
Type of product Shoelaces

Identification & Classification

Article number 092856 55
Copy
EAN / GTIN 4062406573782
Copy
Manufacturer number 092856 55
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Elastic quick release fastener.

Suitable for:

No. 092050, 092051, 092054, 092055 (Size 36 – 41).

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart