• The item cannot be ordered due to missing prices.

Insoles, blue/green Ortho-Soft ESD MEDIUM, EU shoe size: 35

Article no.: 092825 35
Copy

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 35
Type of product Insole

Identification & Classification

Article number 092825 35
Copy
EAN / GTIN 4044348387573
Copy
Manufacturer number Z25700UW35P
Copy
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Reinforced support of the longitudinal arch, especially suitable for normal and low arches.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart