• The item cannot be ordered due to missing prices.

Shoe, white VD PRO 3570 ESD, S2 NB 38

Article no.: 092676 38
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092676 38
EAN / GTIN 4044348568286
Manufacturer number VDPRO3570ESDNB38P

Description

Version:

VARIO DYNAMICS PRO safety shoes with SECURA VARIO® heel shock absorption and VARIO Multiflex technology for a low shoe weight.
  • Upper made of a very light microfibre.
  • Dust flap.
  • Seamless shoe design.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, silver grey.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092677.
Includes the damping element red and green

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart