• The item cannot be ordered due to missing prices.

Shoe, black VD 3500 SST SF ESD, S3 NB 39

Article no.: 092662 39
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092662 39
EAN / GTIN 4044348590164
Manufacturer number VD3500SSTSFNB39P

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with heat-resistant (up to approx. 220°C) and particularly anti-slip Perbunan outer sole (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

Shoes and lace-up boots with textile penetration protection.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092663.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart