• The item cannot be ordered due to missing prices.

Lace-up boots brown NIKOLAS XW ESD, S3 45

Article no.: 092235 45
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series NIKOLAS
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 45
Colour brown
Type of product Boots

Identification numbers & Classifications

Article number 092235 45
EAN / GTIN 4030839196571
Manufacturer number 763371-45

Description

Version:

Casual Business safety boot in the desert look. Outstandingly appropriate for wearing with a suit.
  • Upper material of nubuk leather.
  • Leather lining.
  • BUSINESS ESD full-size insole.
  • ESD soft fleece fire sole.
  • Extra wide fit.
  • BUSINESS MONO-PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart