{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 67 mm | |
Width | 76 mm | |
Depth | 76 mm | |
Division options | no | |
Material | Polystyrene | |
Colour | grey | |
Colour | grey | |
Carrying handle | no | |
prepared for cover | no | |
prepared for viewing window | no | |
prepared for viewing window as loose goods divider | no | |
stackable | no | |
Type of product | Small parts storage bins |
Article number | 928137 67/1 |