• The item cannot be ordered due to missing prices.

Self-tipping truck with discharge valve

Article no.: 919925

Description

Version:

Sturdy welded construction of 3 mm sheet steel. Chassis with integral fork lift slots.
2 fixed wheels and 2 castors (with parking brake) with nylon tyres.
Roll restraint and tip position locking, chain acts as protection against slipping off and tipping.

Version - image:

Discharge valve with sieve for separating liquids from solids.
Tipping action is performed automatically when the interlock is released.
Pull cord to initiate tipping from the forklift seat position.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart