Version:
Cable reel carrier made of plastic with aluminium axle dia. 12 mm and wire holder dia. 6 mm. Wire holder with cable brakes, prevents unbraked unrolling of the cable. The depth of the wire holder can be adjusted.
Aluminium axle can be mounted in 3 positions so that rolls with dia. 100, 200 and 300 mm can be attached.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
Suitable for:
Perforated panels □ 9×9 mm in a 37 mm grid.
Supplied with:
2 plastic holders, aluminium axle, wire holder with cable brakes.
All the associated base plates.
Note:
Axle length between 2 carriers must be a maximum of 395 mm.