• The item cannot be ordered due to missing prices.

Workplace mat Top Width 122 cm black / yellow

Article no.: 964531
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Description

Version:

These industrial workplace mats are made of high quality plastic for heavy-duty use:
  • Hard and wear-resistant vinyl surface for optimum slip-resistance and long service life.
  • Soft vinyl foam core for anti-fatiguing characteristics. Laminated to the vinyl surface.
  • Non-slip underside RedStop™.
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Limited resistance to most industrial greases, media and chemicals. Unsuitable for cooling lubricants.
  • Sealed all round to prevent penetration of moisture.
  • Fire resistant to DIN 4102 B1.
  • Mat thickness: 14.3 mm, weight: approx. 6.5 kg/m2.
  • Non-slip characteristics R10 to DIN 51130 and BGR 181.

Note:

Workplace mats in freely definable lengths from No. 964520−964525.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart