• The item cannot be ordered due to missing prices.

Storage cabinet with viewing window swing doors, Number of transparent boxes: 45

Article no.: 944113 45
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of transparent boxes Unit price incl. VAT
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Weight 72.5 kg
Type of product Storage cabinet

Identification numbers & Classifications

Article number 944113 45
EAN / GTIN 4062406073459
Manufacturer number 944113 45

Description

Version:

Equipped storage cabinet in 30×11G.
Transparent boxes of ABS plastic for dust-free storage. Tilt the transparent box to remove stored goods. Bins can be removed and stacked for assembly purposes.
Doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Fitted with:

Number of transparent boxes (W×D×H): 12 pcs. 80×63×70 mm; 15 pcs. 100×97×108 mm; 12 pcs. 128×128×133 mm; 6 pcs.175×140×160 mm

Supplied with:

Cabinet with transparent boxes.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart