• The item cannot be ordered due to missing prices.

Ladies’ blouse Yellow Bow 50 3XL

Article no.: 090285 3XL
  • Fabric composition: 60% cotton; 40% polyester
  • Material weight / fabric density: 130
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C delicate wash cycle

Product details

Technical Data

Series Yellow Bow 50
Gender Unisex
Fabric composition 60% cotton; 40% polyester
Material weight / fabric density 130 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C delicate wash cycle
Collar size 48 cm
Colour white
Unisex size 3XL
Type of product Ladies’ blouse

Identification numbers & Classifications

Article number 090285 3XL
EAN / GTIN 7332592205680
Manufacturer number 2905003-100-9

Description

Version:

Monochrome, classic shirt or blouse made from fine mix twill with modern details. Thanks to the high-quality workmanship, the material remains crease-free and feels comfortable and soft against the skin. Good freedom of movement thanks to split back yoke. Excellent colour quality. Quick-drying.

Note:

Available in request in other colours and as short-sleeved and slim-fit styles. Size table can be found on our information section at the end of the catalogue.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart