This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of electrician’s nitrile gloves Electrosoft 9

Article no.: 094912 9
  • Protection class: 0

Product details

Technical Data

EN 60903 category R (acids, oil, ozone) yes
EN 60903 category C (extremely low temperatures) yes
Application reusable
Backing material Natural rubber latex
Glove size 9
Length 410 mm
Colour red
Wall thickness 1 mm
Protection class 0
EN 60903 RC
free of latex no
Protection category Category III
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094912 9
Manufacturer number 2091084-09

Description

Version:

Insulated safety gloves made of natural rubber latex for protection against electrical risks. The thicker the gloves the higher the electrical resistance. PPE category III with test stamp.
For working in areas up to voltage level 1000 V, class 0.
Length 41 cm, thickness 1.0 mm, colour red, straight edge.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart