{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 60903 category R (acids, oil, ozone) | yes | |
EN 60903 category C (extremely low temperatures) | yes | |
Application | reusable | |
Backing material | Natural rubber latex | |
Glove size | 10 | |
Length | 410 mm | |
Colour | red | |
Wall thickness | 1 mm | |
Protection class | 0 | |
EN 60903 | RC | |
free of latex | no | |
Protection category | Category III | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094912 10 | |
Manufacturer number | 2091084-10 |