• The item cannot be ordered due to missing prices.

Disposable gloves pack MicroFlex® MidKnight™ Touch 93-732

Article no.: 094728
  • Glove characteristics: Levnedsmiddelcertificering
  • EN 374: Typ B (KPT)
  • Protection class: Protection against bacteriological risks according to EN 374

Description

Version:

Disposable gloves set in dispenser. Category III. Powder-free.
MicroFlex® MidKnight™ Touch 93-732. High key sensitivity with textured fingertips. In striking black. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

Standard:

EN 374

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart