• The item cannot be ordered due to missing prices.

Pair of gloves MASTER CUT B OIL+

Article no.: 094421
  • Glove characteristics: DMF-free
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knit. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high level of dexterity. Therefore highly suitable for precise handling of sharp-edged parts. Ideal for oily environments thanks to full nitrile coating that extends over the knuckles. A second coating layer of sanded nitrile on the palm of the hand and fingers ensures a particularly secure grip. With reinforced thumb joint for longer working life.
GARANT MASTER CUT B OIL+. Very flexible cut-resistant gloves with cut protection level B. Perfect for oily working environments with moderate cut hazards, e.g. on cutting machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "MASTER CUT"

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart