• The item cannot be ordered due to missing prices.

Shoe, black/blue ALESSIO Low ESD, S3

Article no.: 092251
  • electrostatic characteristic: EGB/ESD

Description

Version:

ALESSIO safety shoes from the ELTEN Safety-Grip range.
  • Upper material of sturdy cowhide.
  • Breathable textile lining.
  • Closed, padded tongue.
  • ESD PRO black full-size insole.
  • Rough SAFTEY-GRIP PU/PU sole.
  • PU overcap to protect the uppers.
  • Reflective strips for better visibility.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Suitable products

From the same series "ALESSIO"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart