Article no.: 132835

Machine tap HSS-E-PM Form CS TiN

No price available
on request
Deliverable
396 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: CS
Shank: Plain shank with h9
Application for type of drilling: up to 3×D for through holes
Cutting direction: right-hand
Type of threading tool: Machine tap for conventional machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: CS
  • Shank: Plain shank with h9
  • Application for type of drilling: up to 3×D for through holes

Description

Version:

With spiral point.
(Form CS) 2 − 3 − start chamfer lead − with spiral point.
TiN coated.
Can be used with soluble coolant (fat content min. 8 %).

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

MF Unit price incl. VAT
To shopping cart