Article no.: 208164

Solid carbide deburrer 90° TiAlN

No price available
on request
Deliverable
1,431 pieces in stock
Brand: GARANT
Tool material: Solid carbide
Standard: Manufacturer’s standard
Type: N
Tolerance nominal ⌀: h6
Direction of infeed: horizontal and oblique
Countersink tip angle: 90 °

Information

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Direction of infeed: horizontal and oblique

Description

Version:

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
To shopping cart