{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 25 mm | |
Height | 9 mm | |
Type of product | Die |
Article number | 141070 8X1 | |
EAN / GTIN | 4062406233464 | |
Manufacturer number | 141070 8X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die HSS, MF: 8X1 |
||||
External ⌀ | 25 mm | 25 mm | 25 mm | 25 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | MF | MF | MF | MF |
Height | 9 mm | 9 mm | 9 mm | 9 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Pitch | 1 mm | 1 mm | 1 mm | 1 mm |
Type of product | Die | Die | Die | Die |