• The item cannot be ordered due to missing prices.

GARANT Power Q Double high feed rate indexable milling cutter Weldon shank

Article no.: 213000
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 7 (10IP; 2.8Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP.

Suitable products

From the same series "Power Q"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart