• The item cannot be ordered due to missing prices.

Side milling cutter with collar Width ap =  14 mm, ⌀ D: 80mm

Article no.: 218568 80

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of effective inserts Zeff 2
Number of indexable inserts 6
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 20 mm
Collar ⌀ d1 40 mm
Collar length L1 15 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 1205
Set of insert screws 219983 (IP15; 2.2 Nm)
Type of product Side milling cutter

Identification & Classification

Article number 218568 80
EAN / GTIN 4045197530592
Manufacturer number 218568 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219983 (TX15; 2.2 Nm).

Attention:

To obtain a flat slot base, please use neutral, left-hand and right-hand indexable inserts, where the neutral insert is mounted on the middle insert range.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.
Side milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart