• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7, HB3040, ⌀ D: 14mm

Article no.: 231645 14

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 160
  • Use for drilling: Drilling through a stack
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 14 mm
Grade HB3040
Tool material Carbide
Point angle 160 degrees
for base body size 14
Feed f in steel < 750 N/mm2 0.26 mm/rev.
Use for drilling Drilling through a stack
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231645 14
EAN / GTIN 4062406162306
Manufacturer number 231645 14

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
GG(G)
K
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.
Special pyramidal point geometry, optimal spot drilling – even with unstable conditions and long tool overhangs.
Such as when processing sheet metal and steel girders. Also suitable for stack drilling.

Note:

1×D maximum drilling depth without through-coolant.
Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart