• The item cannot be ordered due to missing prices.

Load cell flat side form, Measuring range: 0-1,2kN

Article no.: 479110 0-1,2
Copy

Select article variation and quantity

Measuring range (kN) Unit price incl. VAT

Availability

  • IP Index of Protection: IP 43
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 kN - 1.2 kN
Scale graduations 0.05 kN
Error limit ±1.6 of the full scale value (±2.5 with memory pointer) %
Piston ⌀ 50 mm
IP Index of Protection IP 43
Piston area 10 cm2
Measurement technology analogue
Height of load cell 38 mm
⌀ load cell 90 mm
Operating temperature -10 °C - 50 °C
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Load cell

Identification & Classification

Article number 479110 0-1,2
Copy
EAN / GTIN 2050001858818
Copy
Manufacturer/responsible person WIKA Alexander Wiegand SE & Co. KG, Alexander-Wiegand-Straße 30, 63911 KLINGENBERG AM MAIN, Germany, www.wika.de

Description

Version:

Hydraulic load cell with directly attached pressure gauge for static and quasi-static force measurement.
Body and piston stainless steel, pressure gauge of pressed brass with memory pointer. Protected against contamination with foreign particles and water spray (IP43).

Advantage:

When used in accordance with instructions, a leaktightness warranty of 5 years is given.

Function:

IP43: Protected against splashed water from directions up to 60° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Application:

In machine tool building.
Particularly suitable for measurements on vices.

Supplied with:

Display unit, manufacturer’s certificate of conformity, and transport case.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart