{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker Imperial | |
Width across flats | 7/16 in | |
Spanner length L | 165 mm | |
Jaw width b | 25 mm | |
Jaw height h1 | 6.3 mm | |
Ring thickness h2 | 7.5 mm | |
Ring ⌀ D | 22 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614890 7/16 | |
Manufacturer number | 05073282001 |