This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination spanner 15 mm

Article no.: 613700 15

Product details

Technical Data

Width across flats 15 mm
Spanner length L 170 mm
maximum jaw height h1 7 mm
maximum ring height h2 max 12 mm
Ring setting 15 degrees
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613700 15

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end with AS-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart