This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination spanner, Width across flats: 16mm

Article no.: 613700 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 16 mm
Spanner length L 180 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 13 mm
Ring setting 15 degrees
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613700 16
Manufacturer number 613700 16

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end with AS-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart