{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Disc thickness | 1 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 3 mm - 5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Cutting disc |
Article number | 563650 115 | |
EAN / GTIN | 9003172409689 | |
Manufacturer number | 34332868 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cutting disc Basic* EXTRA THIN, Disc ⌀: 115mm |
||||
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
recommended approach angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
optimised for material | Steel | Steel | Steel | Steel |
Disc ⌀ | 115 mm | 115 mm | 115 mm | 115 mm |
Grinding medium code | A | A | A | A |
Specification | A60BF | A60P-BF | A60R-BF | A60R-BF |