{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 3/8 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 17.8 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637565 TX30 |