{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Manufacturer's designation | iF4R | |
Illumination | 200 lm - 2,500 lm | |
Illumination time | 1.3 h - 15 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
CRI value | 80 | |
Colour temperature | 5,400 K - 6,600 K | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Battery voltage | 3.7 V | |
Overall length | 235 mm | |
Overall width | 44 mm | |
Overall height | 111 mm | |
Weight | 1,060 g | |
Type of product | Floodlight |
Article number | 081272 IF4R | |
Manufacturer number | 502001 |