{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 103 mm | |
Height H | 53 mm | |
Slot width D | 12.72 mm | |
Bore spacing b | 53.95 mm | |
Tenon length A | 19.02 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314420 250 | |
EAN / GTIN | 4045197777461 |