• The item cannot be ordered due to missing prices.

Side lock arbor Form AD BT 40 A = 100

Article no.: 302617
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3

Description

Version:

All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart