{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 85 mm | |
External ⌀ D | 52.5 mm | |
⌀ D2 | 45 mm | |
Type of product | Shrink-fit chuck |
Article number | 308296 25 | |
Manufacturer number | 308296 25 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit chuck with cooling channel bores and strengthened walls, HSK-A 63 short, Clamping range ⌀ D1: 25mm |
||
⌀ D2 | 45 mm | 45 mm |
Adapter | HSK-A 63 short | HSK-A 63 ultra short |
External ⌀ D | 52.5 mm | 50 mm |
Shape | A | A |
Cooling channel bore | lockable | lockable |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck |