{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 140 mm | |
Length L | 74 mm | |
Height H | 42 mm | |
Slot width D | 7.96 mm | |
Bore spacing b | 38.1 mm | |
Tenon length A | 12.67 mm | |
also suitable for chuck type | 160 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314420 140 |