{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 62 mm | |
Height H | 38 mm | |
Slot width D | 7.96 mm | |
Bore spacing b | 32 mm | |
Tenon length A | 12.67 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314420 125 |