{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 400 mm | |
Length L | 136.4 mm | |
Width B | 32 mm | |
Height H | 70 mm | |
Version | 2-step | |
Type of product | Self-centring chuck jaws |
Article number | 313237 400 | |
Manufacturer number | 0162103 |