Electronic torque wrench / rotational angle wrench, with integral display E-Torc Q 100 N·m

Article no.: 655002 100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 214,48 € /pcs.
  • 177,68 € /pcs.
  • 99,59 € /pcs.
on request
Available in > 8 weeks
0 pieces in stock
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Product details

Technical Data

maximum torque 100 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Measuring accuracy rotational angle ±1 %
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Series E-torc
Overall length L 510 mm
Torque range 10 Nm - 100 Nm
Resolution 0.05 Nm
Weight 1,800 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Square drive 1/2 in
Socket for plug-in head 9×12 mm
Display digital
Release signalling optisk; akustisk; haptisk
Trigger principle Vibration motor
Power supply Rechargeable battery-powered
Connection format for plug-in heads (rectangular socket)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft
Measurement process Torque; Rotation angle; Strækgrænse; Overdrejningsmoment
Adjustable trigger value adjustable
Standard Manufacturer’s standard
Lever length without plug-in head [l1] 447 mm
Lever length including factory calibration reference dimension [l3] 464.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655002 100
EAN / GTIN 4002805935484
Manufacturer number 2944030

Description

Version:

The E-Torc Q / QR is a powerful electronic torque / rotational angle measuring wrench with the latest sensor technology and a 4.3 inch TFT display. Operation is optionally by touch function or hardware buttons. Curve depiction and evaluation can be displayed directly on the measuring tool. Parameter sets can be displayed with image data.
Data is exchanged between the torque wrench and stationary PC control software by means of Wi-Fi (2.4 and 5 GHz) or USB mini-port (from Windows® 7).
The signal transmission is shown visually by progress bars, acoustically by beep tone and by touch by means of vibration. Load cycle counter and date of the last calibration can be viewed via a menu.
Units of measure: Nm, lbfft.
Battery with quick-change system.

Function:

  • Torque control
  • Torque / rotational angle control
  • Elastic limit monitoring: Determination of the elastic limit of bolted connections on the basis of the difference quotients.
  • Prevailing torque: All processes to VDI / VDE 2645 sheet 3.
  • Slackening / tightening: Determination of the torque value of a bolted connection e.g. after application of the operating load.

Application:

As an analysis and quality key. In research and development, the E-Torc Q / QR saves on costly experimental test rigs. Bolt fastening trials of tightening specifications can be performed directly on the component and documented.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Supplied with plug-in reversible ratchet, charger cable, data cable, 4 GB memory, USB stick with documentation, operating manual and evaluation / operation software.
In a rectangular box with foam inlay.

Note:

Please comply with the specific national requirements!
Accessories on request.