3M™ Cubitron™ II Hookit™ Disc 950U, 152 mm, 17-Hole, 180+

Nr art.: 7100226888
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 250 Sztuka
  • Etapy zamówienia: 250 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100226888
EAN / GTIN 56941726000891
Numer producenta 7100226888
Numer L L51710 1155
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

3M™ Cubitron™ II Hookit™ Paper Disc 950U are the ideal solution for removing paint, coatings and mill scale from galvanised steel, aluminium, fibreglass and other substrates that are prone to abrasive loading. 950U discs feature an open coat construction that reduces loading and clogging - without the use of stearates, to reduce the risk of finish contamination. These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self sharpen as they fracture, generating an extremely fast cut. 3M offer a complete line of hook and loop style Hookit discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. Hookit discs tend to leave finer finishes than adhesive backed discs, so are often used in applications where a 3M™ Stikit™ disc may be too aggressive. Hookit sanding discs conveniently attach to a hook and loop backup disc pad (sold separately). They are removed easily and can be reused for the entire life of the abrasive. For best results pair with 3M™ Elite Random Orbital Sanders.

Zaleta:

  • Ideal for prepping and repairing flat surfaces, including body-in-white applications
  • Super-open-coat construction for reduced loading allowing metal and paint particles to escape
  • 3M™ Precision-Shaped Grain delivers a consistent, high cut-rate and long life
  • Hookit™ attachment allows for quick and easy disc changes
  • E-weight paper backing is specially designed for metal sanding