Counting scales, type CIB, maximum weighing range: 3kg

Article no.: 479541 3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 3 kg
Scale divisions 0.2 g
Reproducibility 0.2 g
Linearity ±0.4 g
Settling time 2 s
Minimum unit weight 1 g
Dimensions of weighing plate 315×215 mm
Width 350 mm
Depth 330 mm
Height 120 mm
Power supply Rechargeable battery-powered; Mains-powered
Net weight 3.5 kg
Type of product Counting balance
Nominal voltage 240 V

Identification & Classification

Article number 479541 3
Copy
EAN / GTIN 4045761214880
Copy
Manufacturer number CIB 3K-4
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

  • Precision counting scales with automatic reference optimisation (refines the average piece weight value in stages).
  • Target quantity and target weight programmable to give an acoustic signal.
  • Cumulative quantity memory for totalling weighings of identical parts by total quantity and total weight.
  • Selectable reference piece numbers or reference weight.
  • Selectable mains and battery operation.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Display selectable between pieces and weight.

Checkweighing display: Acoustic or visual feedback if weighing is outside a pre-determined limit value.

Supplied with:

Mains adapter 230 V / 50 Hz, battery and protective hood.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart