• The item cannot be ordered due to missing prices.

Ceramic gauge block Tolerance class 1, Nominal size: 0,5mm

Article no.: 481060 0,5
Copy

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT

Availability

  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 0.5 mm
Tolerance class 1
Material Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block

Identification & Classification

Article number 481060 0,5
Copy
EAN / GTIN 4045197154132
Copy
Manufacturer number 481060 0,5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of high purity zirconium oxide ceramic material (ZrO2). Version same as No. 481250.
All gauge blocks are marked with an individual identification number. Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
  • Tolerance class 1 as working and setting blocks for manufacturing and for checking inspection gauges.

Made of high purity industrial ceramic (Zirconium Dioxide ZrO2).

Advantage:

Ideal for daily use in manufacture:
  • Stainless.
  • No need to degrease before use.
  • No need to grease after use.
  • Insensitive to shock and impact.
  • Twice as hard as steel.
  • 10 times higher wear resistance.
  • Highly resistant to alkalis, acids, oil and grinding water.
  • Non-magnetic.
  • Cannot cold weld.
  • Low thermal conductivity.

Note:

Other nominal dimensions available on request.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart