Pipe threads “Go” / “No Go” plug gauge, Threads: G1/8in

Article no.: 486140 G1/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • 7,20 € /pcs.
    Unknown
  • 7,20 € /pcs.
    Unknown
  • 4,90 € /pcs.
    Unknown

  • 20,90 € /pcs.
  • 56,00 € /pcs.
on request
In stock
46 pieces in stock

Select article variation and quantity

Threads (in) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 228
  • Thread type: G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 228
Type of gauge “No Go“ gauge; “Go” plug gauge
Tolerance zone A
Tolerance class A
Thread type G
Thread G1/8
Thread ⌀ 9.73 mm
Threads per inch 28
Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 486140 G1/8
EAN / GTIN 2050001035837
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Version:

Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.
“No Go” gauges marked red.

Standard:

DIN EN ISO 228

Note:

Thread gauges for other diameters available on request.