• The item cannot be ordered due to missing prices.

LED hand-held stroboscope, Type: 476

Article no.: 471200 476
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 30 min-1 - 12,500 min-1
Error limit 0.01 (±1 digit) %
Power supply Battery-powered
‌Number of batteries contained 6
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Length 240 mm
Width 65 mm
Height 50 mm
Weight 415 g
Operating temperature 0 °C - 40 °C
Type of product Stroboscope

Identification & Classification

Article number 471200 476
Copy
EAN / GTIN 4029547001772
Copy
Manufacturer number 0563 4760
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

High adjustment accuracy and stability thanks to dynamic response of the control wheel. High light intensity thanks to energy-efficient electronic circuitry and high-performance Xenon flash lamp. Memory function (last value is saved when switching off the device). Trigger input for synchronising the flash sequence. Stand connection on the casing. Battery life of min. 2 hours.

Application:

For measuring very small objects or in inaccessible locations – without interrupting ongoing operations. Ideal for measuring rotational speed and for inspecting parts that move at a high frequency.

Supplied with:

Incl. carrying case, charger with 4 country adapters and trigger signal plug.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart