Steel boring bar A.. PCLNR 95°, for indexable inserts CN.., right-hand

Article no.: 250036 16/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Shank type Steel
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16M PCLNR/L09
Setting angle κ 95 degrees
suitable indexable insert CN.. 09T3..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
Clamping height L2 15.25 mm
Overall length L 150 mm
Lever 259015 11
Lever screw 259018 9
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 250036 16/09
EAN / GTIN 4045197925916
Manufacturer number 250036 16/09
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

PCLNR 95° boring bars for indexable inserts CN..