Steel boring bar A.. PCLNR 95°, for indexable inserts CN.., right-hand

Article no.: 250036 40/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 12 mm
Application type right-hand
Boring depth up to 3×D
Shank type Steel
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T PCLNR/L12
Setting angle κ 95 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Set of shim pins 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 250036 40/12
EAN / GTIN 4045197650214
Manufacturer number 250036 40/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Uitvoering:

PCLNR 95° boorstangen voor wisselplaten CN.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart